Buy more than* S$200* and get FREE SHIPPING

Cutt-Off Wheel

Purpose
[Hardness M] Cutting heavy section steel such as stainless steel, cast iron, etc. [Hardness P] Cutting general metal such as small-diameter round stock, pipe, steel plate, rectangular lumber, galvanized iron, channel, angle, etc.
Outer Diameter (phi mm)
405
Maximum Operating Speed (m/s [m/min])
63[3800]
Hardness
M
Hole Diameter (phi mm)
25.4
Thickness (mm)
3
Grain Size
36
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(25Sheet) 1 JCT405336M 68482513 299.90 SGD
In stock
ADD TO CART

Related Products