Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Abrasion Promoter

5.00 (1)
Caution
Inhalation of dust may cause allergic symptoms. It does not apply to the Fire Services Act, but because it contains combustible material and the temperature rises too high, there is a possibility that the smoke and fire. Painting on the surface where this, Inhalation of dust may cause allergic symptoms. It does not apply to the Fire Services Act, but because it contains combustible material and the temperature rises too high, there is a possibility that the smoke and fire. Painting on the surface where this
Purpose
Prevent jamming and burning during polishing and grinding., Prevent jamming and burning during polishing and grinding.
Capacity (g)
190, 190
Dimension (mm)
127 (120) x 60 (53) x 37 * product is trapezoid shape, depending on the measurement part, size changes to the shown in () brackets., For the trapezoid, depending on the measurement part, 127 (120) x60 (53) x37product is the dimension in ().
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 YSG1276037 68485697 16.11 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Polishing
5
From Japan
On 2015-08-12 13:58:51
It uses more than I thought to.
This review is about item#68485697.

Related Products