Buy more than* S$200* and get FREE SHIPPING

Motorcycle Tire

3.67 (3)
Speed Symbol / Load Indication
49J
Rim Diameter (inch)
12
Pattern
MB99
Tire Size
100/90-12
Type
TL
Compatible
Front Rear shared
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 122496 68486345 75.48 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Commuting applications
3
From Japan
On 2016-06-07 14:49:26
It was purchased by the fact that the current KSR genuine tire. Impressions after mounting will not be particularly care to the minute to specification to commute in reasonably even grip. However, whether life is how much of the since the last of the old genuine tire came out slip sign in about 4000km will validate the future.
This review is about item#68486345.
Tire replacement of front
5
From Japan
On 2016-01-12 18:58:10
Especially common, I think it easy to handle and reliable products.
This review is about item#68486345.
Commute
3
From Japan
On 2014-11-03 13:15:29
ksr110 of genuine tire The tire at the time of new vehicle purchase In the rear wheels only 3000km Exchange for slip sign came out Although the front wheel was genuine because it is genuine Also in the dirt even in dry even in the rain But very slippery Since the slip way is not abrupt Work out Very quickly with respect to shipping I am very satisfied In addition, it price was also very cheap
This review is about item#68486345.

Related Products