Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Professional LED Light 3N LED ATEX Certification Model

4.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Lighting Time
120 hours
Brightness (Lm)
30
LED Lifespan (hrs)
About 100 000
Battery
5 single alkaline batteries x 3
Light Source
LED3 lights high brightness
Outside Diameter x Overall Length (mm)
21 (head) x 133
Weight (g)
60 (battery included)
Material (Body)
Impact-resistant resin Porima
Color
Red
Specification
Strap can be attached, batteries included
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 036X 68486354 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Is a tanker company, explosion-proof lights are necessities
4
From Japan
On 2014-10-15 14:10:57
The price is satisfactory, the brightness is a little ... Pen-type is good, but wonder if the best are there, such as the string together
This review is about item#68486354.

Related Products