Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Micro Mist Filter

Collecting Particle Diameter (micrometer)
0.014
Collection Efficiency (%)
99.9999
Material (Bowl)
Polycarbonate
Assured Withstand Pressure (MPa)
1.47
Maximum Working Pressure (MPa)
0.93
Operating Temperature Range (deg C)
5 to 60
...see all>
Product Options
ADD TO CART
Weight (kg) Drain reservoir capacity (cm<sup>3</sup>) Pipe Connection Diameter Element Model Equipment Air Flow Capacity (L/min (ANR)) Material (Body) Overall Length (mm) Fluid Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Drain reservoir capacity (cm<sup>3</sup>) Pipe Connection Diameter Element Model Equipment Air Flow Capacity (L/min (ANR)) Material (Body) Overall Length (mm) Fluid Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 90 1/2 E-40MM Auto drain type drain cock, bowl guard 750 (air pressure 0.7MPa at the time) Aluminum die-casting 239.5 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MMF400-04-A 68487955 209.99 SGD
Shipped after 2018-05-11
- 35 3/8 E-15MM Screw type drain cock, bowl guard 150 (air pressure 0.7MPa at the time) Zinc die-casting 140 -   1PC 1 MMF150-03 68487885 74.99 SGD
Shipped after 2018-05-11
- 65 3/8 E-30MM Screw type drain cock, bowl guard 300 (air pressure 0.7MPa at the time) Aluminum die-casting 167.5 -   1PC 1 MMF300-03 68487894 78.99 SGD
In stock
- 90 1/2 E-40MM Screw type drain cock, bowl guard 750 (air pressure 0.7MPa at the time) Aluminum die-casting 231 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MMF400-04 68487946 159.99 SGD
Shipped after 2018-05-11
- 65 3/8 E-30MM Auto drain type drain cock, bowl guard 300 (air pressure 0.7MPa at the time) Aluminum die-casting 239.5 -   1PC 1 MMF300-03-A 68487903 139.99 SGD
Shipped after 2018-05-11
- 90 3/8 E-40MM Auto drain type drain cock, bowl guard 750 (air pressure 0.7MPa at the time) Aluminum die-casting 239.5 -   1PC 1 MMF400-03-A 68487937 189.99 SGD
Shipped after 2018-05-11
- 35 1/4 E-15MM Auto drain type drain cock, bowl guard 150 (air pressure 0.7MPa at the time) Zinc die-casting 169.5 -   1PC 1 MMF150-02-A 68487876 119.99 SGD
Shipped after 2018-05-11
- 90 3/8 E-40MM Screw type drain cock, bowl guard 750 (air pressure 0.7MPa at the time) Aluminum die-casting 231 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MMF400-03 68487921 139.99 SGD
Shipped after 2018-05-11
0.78 90 41643 E-40MM Screwtypedraincock,bowlguard 750(airpressure0.7MPaatthetime) Aluminumdie-casting 231 Air   1PC 1 MMF400-02 68487912 129.99 SGD
In stock
ADD TO CART

Related Products