Buy more than* S$200* and get FREE SHIPPING

Transfer Slip

4.10 (10)
Hole Intervals (mm)
60
Number of Holes
2
Size
Another dimension horizontal
Dimension (mm)
106x188
Material
High-quality paper
Specification
1st/transfer slip
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(100Sheet) 1 M1000K 68488253 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 2
2 star 1
1 star 0
Review Rating: 4.10
10 Customer Reviews
The reviews are automatic translation.
Used to create accounting documents
5
From Japan
On 2017-11-09 15:06:13
Until now I used Kokuyo transfer slips, but the size and contents are nearly the same, cost performance is good.
This review is about item#68488253.
During trading
5
From Japan
On 2017-03-25 15:29:14
Paper thickness is good, shoulder is good, especially with no problem.
This review is about item#68488253.
Journal entries such as journal entries
3
From Japan
On 2017-03-22 14:49:19
There is no problem in filling in journals, but the part on the top can not be torn clean.
This review is about item#68488253.
Bookkeeping book
4
From Japan
On 2017-02-09 14:37:13
When peeling one by one, glue does not peel off well and may not be cut cleanly, please cut off carefully. Because the price is cheap, it is a good product if you pay attention only to that point
This review is about item#68488253.
Used for company accounting
5
From Japan
On 2016-05-06 11:06:09
I use slips like every day. Paper quality is too thick to be transparent and price is cheap. I use it repeatedly many times.
This review is about item#68488253.
For company accounting
4
From Japan
On 2016-03-07 16:14:19
After all it is cheap and qualities are hard.
This review is about item#68488253.
When filling in the transfer slip
2
From Japan
On 2015-02-17 13:57:01
I purchased it because it was cheap as a change of Kokuyo's transfer slip. Paper quality is also durable and better this one! And, as I thought, the top tear off part got dirty when it got used and it got dirty and could not be peeled off beautifully. Like Kokuyo's vote I would like you to peel off cleanly until the end.
This review is about item#68488253.
accounting
5
From Japan
On 2015-02-10 17:36:35
No difference from competitors' products
This review is about item#68488253.
I am using it for daily trading work
5
From Japan
On 2014-08-28 14:56:33
Now we enter transaction details into accounting software. Therefore, I want a transfer slip for notes. Since it does not input once, it collects it ... Because it inputs, it dispels after settlement without saving, I am very happy at a low price. Of course, it is easy to use, too.
This review is about item#68488253.
Accounting work
3
From Japan
On 2014-05-01 13:21:33
Even if there is a difference from other companies, there is no problem if the items are the same.
This review is about item#68488253.

Related Products