Buy more than* S$200* and get FREE SHIPPING

Disbursement Voucher

4.36 (11)
Hole Intervals (mm)
60
Number of Lines
4
Number of Holes
2
Size
B7 horizontal
Dimension (mm)
88x125
Material
High-quality paper
Specification
1st/disbursement voucher
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(100Sheet) 1 M2000K 68488262 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 4.36
11 Customer Reviews
The reviews are automatic translation.
Used to create small dispensing slips
5
From Japan
On 2017-11-09 15:11:10
It is worth noting that the contents do not change compared to dispensing slips of other companies. I would like to attack with the Monotaro brand in the future.
This review is about item#68488262.
During settlement work
5
From Japan
On 2017-10-19 15:26:35
It is cheap and very satisfied. There is no meaning to use manufacturers, so here is OK at all. We will use this product in the future.
This review is about item#68488262.
Accounting expenses
5
From Japan
On 2017-09-26 16:06:01
It is cheaper than the product of Kokuyo, and it is used without any problem in practical use. It is recommended.
This review is about item#68488262.
Accounting processing
5
From Japan
On 2017-04-06 15:59:15
Same as brand goods. Price is recommended cheaply. I want to continue purchasing.
This review is about item#68488262.
Office work
4
From Japan
On 2016-11-14 15:03:22
It is cheap and content is solid.
This review is about item#68488262.
Accounting work
5
From Japan
On 2015-09-09 14:37:35
Usability is good as it is OK OK when the thickness of the paper is reasonable
This review is about item#68488262.
Slips when dispensing in cash
5
From Japan
On 2015-07-10 15:57:31
As I often use it, I am happy with this price.
This review is about item#68488262.
accounting
5
From Japan
On 2015-02-10 17:37:38
There is no difference from other companies' products
This review is about item#68488262.
Use the withdrawal slip when you withdraw money.
1
From Japan
On 2014-08-11 15:54:32
It was a shock that the binding holes were misaligned by 2 - 3 mm when overlaying equivalent products of major brands (Bukkake Kokuyo). I think that it will rattle as it mixes it because I put together a one-year deposit / withdrawal slip with a single string.
This review is about item#68488262.
Accounting work
3
From Japan
On 2014-05-01 13:22:29
Even if there is a difference from other companies, there is no problem if the items are the same.
This review is about item#68488262.

Related Products