Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Shipping Slip

4.25 (8)
Hole Intervals (mm)
80
Number of Lines
7
Number of Holes
2
Size
B6 horizontal
Dimension (mm)
128x188
Material
Carbonless paper
Specification
First sheet: shipping slip (copy), second sheet: shipping slip
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(50Set) 1 M3210K 68488271 3.18 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.25
8 Customer Reviews
The reviews are automatic translation.
Time of delivery
3
From Japan
On 2016-11-30 15:27:46
Color is good, easy-to-use without even Barakeru. Since the underlay is thin, it goes to the next set and write too strong.
This review is about item#68488271.
Normally invoice
4
From Japan
On 2016-02-29 18:56:22
Repeat has, but it is paper thin.
This review is about item#68488271.
Time of delivery
5
From Japan
On 2015-12-13 18:40:29
You can use without any problems.
This review is about item#68488271.
I used to manage the work of each department
4
From Japan
On 2015-04-26 08:17:28
Although we used the products of the leading manufacturers, also come in handy without a problem with respect to price is cheaper use.
This review is about item#68488271.
Routine work
5
From Japan
On 2014-12-11 13:24:26
Because the thing you use every day, to do not need at all, such as fashionable, enough but convenient and inexpensive! Since the price specific little cheap feeling, it is not so much the latest deals, feeling, when you buy something, I think that I as an item of up to free shipping. .
This review is about item#68488271.
Business
5
From Japan
On 2014-11-13 20:11:49
Easy-to-use at an affordable price
This review is about item#68488271.
Since the sale of the wood material, to issue an invoice for each month, you have me slip. "
3
From Japan
On 2014-10-30 08:08:17
Special nothing inconvenience did not feel.
This review is about item#68488271.
Common use
5
From Japan
On 2014-10-28 12:28:03
Those that have been around a commercially available and not inferior.
This review is about item#68488271.

Related Products