Buy more than* S$200* and get FREE SHIPPING

Shipping Slip, Receipt

4.18 (11)
Hole Intervals (mm)
80
Number of Lines
7
Number of Holes
2
Size
B6 horizontal
Dimension (mm)
128x188
Material
Carbonless paper
Specification
1st: shipping slip(copy), 2nd: shipping slip, 3rd: good receipt
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(50Set) 1 M3310K 68488296 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 2
2 star 1
1 star 0
Review Rating: 4.18
11 Customer Reviews
The reviews are automatic translation.
Used for temporary delivery etc.
5
From Japan
On 2018-01-23 18:31:18
Until now, I used an invoice from a certain famous brand, but in nearly the same style, because of the low price, it will be cost savings.
This review is about item#68488296.
As temporary delivery note
5
From Japan
On 2017-10-14 22:38:52
It is unchanged as far as the difference with the thing of a certain maker is specified. Cospa is also well saved.
This review is about item#68488296.
Delivery
5
From Japan
On 2017-09-29 15:16:26
I am quite satisfied because the price is reasonable as the one I have been using so far.
This review is about item#68488296.
Fill out slips
5
From Japan
On 2017-09-27 16:10:13
It turns easily, characters are captured firmly. I am saved because the price is also cheap.
This review is about item#68488296.
Pro forma invoice
5
From Japan
On 2017-09-08 15:06:16
It does not differ from those of major manufacturers, it can be discarded without fuss even if it is inexpensive and fails.
This review is about item#68488296.
When delivery of goods
3
From Japan
On 2017-08-22 15:02:24
In the case of copying, I think that the position of "sama" in the third receipt is wrong. Please check KOKUYO's U-343N.
This review is about item#68488296.
Used at delivery
5
From Japan
On 2015-04-14 16:28:06
I used similar products from other companies, but I could buy it cheaply without changing at all.
This review is about item#68488296.
Classification of account items
2
From Japan
On 2015-03-09 15:27:19
The slip of the slip is bad, the top is broken, it looks dirty, it is hard to use. In our company, there is no need to print the input tax, so it will be blank. I thought that the paper quality was also thick, and the transfer slips I had used earlier were easier to write.
This review is about item#68488296.
Pro forma invoice
3
From Japan
On 2015-02-11 08:58:16
Good
This review is about item#68488296.
Use as temporary slip
4
From Japan
On 2014-11-14 09:22:31
There is nothing wrong. Even thinner paper is good, so I am glad if the price goes down.
This review is about item#68488296.

Related Products