Buy more than* S$200* and get FREE SHIPPING

Shipping Slip, Invoice

4.25 (24)
Hole Intervals (mm)
80
Number of Lines
7
Number of Holes
2
Size
B6 horizontal
Dimension (mm)
128x188
Material
Carbonless paper
Specification
1st: shipping slip(copy), 2nd: shipping slip, 3rd: bill
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(50Set) 1 M3330K 68488305 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 14
4 star 5
3 star 3
2 star 1
1 star 1
Review Rating: 4.25
24 Customer Reviews
The reviews are automatic translation.
It is for office work.
5
From Japan
On 2017-12-21 14:45:31
It is not much different from that of major manufacturers. The cheaper one is expense reduction.
This review is about item#68488305.
Invoice creation
3
From Japan
On 2017-10-12 16:05:52
It became a discontinued version at the 100 th shop, and it became price UP.
This review is about item#68488305.
Delivery of goods
5
From Japan
On 2017-07-21 16:09:18
Low price, good quality. Carbon is reflected beautifully also in three copying formula.
This review is about item#68488305.
When handling a form
5
From Japan
On 2017-05-15 09:56:07
It is cheaper than major stationery maker, but the product is easy to use and no problem.
This review is about item#68488305.
I use it for everyday sales
5
From Japan
On 2017-03-24 16:09:37
Previously, I used a famous company's stuff, but I do not disagree with writing taste. We will continue to use it in the future.
This review is about item#68488305.
Invoicing
4
From Japan
On 2017-02-20 08:41:26
Until now, we have used commercially available products, but since the feeling of use does not change, the cheaper one is saved.
This review is about item#68488305.
Issuance of invoice
3
From Japan
On 2016-12-26 15:04:49
Although other companies have various PB items, both the underlay and the invoice are thin.
This review is about item#68488305.
When slips are issued with the printer
4
From Japan
On 2016-12-16 15:48:20
It is also possible to clean up slips separately. I am satisfied so far because I print the print well up to the invoice. I am concerned about the position where some print position differs from the others.
This review is about item#68488305.
Used in delivery voucher
5
From Japan
On 2016-10-19 17:59:32
It is inexpensive and inexpensive compared to brand products, it is saved.
This review is about item#68488305.
Invoice creation
5
From Japan
On 2016-10-16 02:53:25
The quality is the same as that of the manufacturer. It is recommended!
This review is about item#68488305.

Related Products