Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Shipping Slip, Invoice+Receipt

4.62 (16)
Hole Intervals (mm)
80
Number of Lines
7
Number of Holes
2
Size
B6 horizontal
Dimension (mm)
128x188
Material
Carbonless paper
Specification
1st: shipping slip(copy), 2nd: bill, 3rd: shipping slip, 4th: good receipt
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(50Set) 1 M3340K 68488314 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.62
16 Customer Reviews
The reviews are automatic translation.
Use at work
5
From Japan
On 2018-05-27 23:29:08
I always use it. I've already used several books, especially I use it as usual,
This review is about item#68488314.
Office work
5
From Japan
On 2018-05-08 17:17:46
I used Kokuyo until now, but there is absolutely no problem even if I can buy it here. Because it is not written as MONOTARO, I thought that switching was ok without problems. I think that the paper is thinner than Kokuyo, but I do not mind.
This review is about item#68488314.
I will let the driver know as a temporary delivery note at the time of delivery.
4
From Japan
On 2018-04-17 14:46:33
I entered it in the office con, but previously I was using Kokuyo stuff, I switched with Monotaro's ones in order to reduce the cost, but you can use it except for slip no.
This review is about item#68488314.
Clerical work
4
From Japan
On 2018-01-12 14:34:25
I used the Kokuyo product all the time, but the position to push the Company's seal of the receipt for the 4th copy of the 4 copies was the reverse, I made a mistake.
This review is about item#68488314.
As an invoice
5
From Japan
On 2017-09-21 23:19:09
Previously, I used similar things from different makers, but I bought it because it was cheaper. It is almost unchanged and it is very satisfying because it can be purchased very cheaply.
This review is about item#68488314.
Specified slips when delivering
5
From Japan
On 2017-06-01 11:37:54
In the designation style of the other side, transcription of letter is also brighter and squirrel well.
This review is about item#68488314.
Ordinary delivery
5
From Japan
On 2017-03-29 14:38:58
I feel like it is copied more than anything Kokuyo always uses. I liked it very much because my writing pressure was not very strong.
work
5
From Japan
On 2017-01-14 08:47:58
I have been using it for many years. Usability is also good. I will continue to use it.
This review is about item#68488314.
Delivery note
3
From Japan
On 2016-07-13 17:56:50
I do not like it because the frame is odd but the price and copying are also solid, so it feels good
This review is about item#68488314.
Delivery note
5
From Japan
On 2016-02-08 14:48:01
When printing with a dot printer using the form of the manufacturer's product, the position slightly shifts. There is no particular problem as it can be modified there. Price, color, ease of peeling, I like it all from the maker item! There is no problem with coloring.
This review is about item#68488314.

Related Products