Buy more than* S$200* and get FREE SHIPPING

Infrared Thermography

Spatial Resolution (mrad)
3.7
External Dimensions (Width W x Length L x Thickness) (mm)
223x79x85
Interface
USB(mini-B)
Focus
Free
Dust-proof/Drip proof
IP43
Detective Element
Uncooled microbolometer
Power
Lithium-ion battery and AC power
Weight (g)
365
Set Contents
Camera body, lens, miniSD card, AC power supply unit, battery, USB cable, FLIRTools, Instruction Manual (CD-ROM), carrying case
...see all
Product Options
ADD TO CART
Battery Operating Time Measuring Wavelength (micro m) Number of Elements Memory Monitor Functions Vibration Resistance Temperature Measurement Range (deg C) Impact Resistance Operating Temperature Range (deg C) Emissivity Correction Storage Temperature Range (degree c) Temperature Resolution (degree c) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Battery Operating Time Measuring Wavelength (micro m) Number of Elements Memory Monitor Functions Vibration Resistance Temperature Measurement Range (deg C) Impact Resistance Operating Temperature Range (deg C) Emissivity Correction Storage Temperature Range (degree c) Temperature Resolution (degree c) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(The state table shown on the display) 5 7.5 to 13 140 x 140 pixels 5000 sheets miniSD card 2.8 shape color LCD monitor Frame time 9Hz 19.6m/S2(2G),IEC68-2-6 -20 to 250 245m/S2(25G),IEC68-2-29 0 to 50 0.1 to 1.0 -40 to 70 0.1(25deg C) 1PC 1 i7 68488244 -
Discontinued
[x]
(The state table shown on the display) 5 7.5 to 13 100 x 100 pixels 5000 sheets miniSD card 2.8 shape color LCD monitor Frame time 9Hz 19.6m/S2(2G),IEC68-2-6 -20 to 250 245m/S2(25G),IEC68-2-29 0 to 50 0.1 to 1.0 -40 to 70 0.1(25deg C) 1PC 1 i5 68488235 -
Discontinued
[x]
(The status display on the display) 5 7.5 - 13 60x60 pixel 5,000 to miniSD card Form 2.8 color LCD monitor Time frame 9Hz 19.6m/S<SUP>2</SUP>(2G), IEC68-2-6 -20 - 250 245m/S<SUP>2</SUP>(25G), IEC68-2-29 0 - 50 0.1 - 1.0 -40 - 70 0.15 (at 25deg C) 1PC 1 i3 68488226 -
Discontinued
[x]
ADD TO CART