Buy more than* S$200* and get FREE SHIPPING

Bag Sealing-Tape Dispenser

4.00 (2)
Adapter Tape Width (mm)
9
Dimensions (Width W x Depth D x Height H) (mm)
221x75x163
Weight (g)
900
Color
Green
Material
Steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KB-911 68488323 37.99 SGD
Shipped after 2018-02-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Seal bag stuffing
5
From Japan
On 2017-10-01 17:26:19
Since the main body is made of countersunk screws and the lateral face is flat, work is smooth. Because it is being assembled with a knife screw if it is a product of another company, when you work in a hurry, it was injured by the head of the panhead screw.
This review is about item#68488323.
Equipment body
3
From Japan
On 2015-09-07 18:54:03
It seems to be able to use it more smoothly than things used before
This review is about item#68488323.

Related Products