Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Office Paper Shredder

5.00 (1)
Green Purchasing Law
Fit
Cut style
Cross-cut
Rated Usage Time (min)
20
Distance from Input Port to Blade
45
Slot Width (mm)
Longitudinal 218 (paper)
Shredding Dimensions (mm)
3.9x41
Shredding Speed (50Hz/60Hz)(m/min)
4.0/4.6
Dust Box Capacity (L)
About 30
Cutting Capacity
(A4 copy paper) 12, (postcard) 1, (CD / DVD) 1, (plastic card) 1
Body Dimensions (Width x Depth x Height) (mm)
380x290x604
Power Consumption (W) (50/60 Hz)
300
Power Cord (m)
1.6
Safety Equipment
Automatic stop circuit thermal protector, dust box switch, over-current protection, emergency stop switch
Color
White
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 OF12H 68488366 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Discard important documents
5
From Japan
On 2014-09-04 15:13:34
The sound is quiet and works very smoothly.
This review is about item#68488366.

Related Products