Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Personal shredder 105

4.00 (6)
Green Purchasing Law
Fit
Rating Shredding Speed (50Hz/60Hz) (m/min)
2.5/2.5, 2.5/2.5
Cut style
Cross cut
Rated Usage Time (min)
About 3 (pause time 30min)
Distance from Input Port to Blade
About 45
Slot Width (mm)
About 4.3
Maximum Number of Shredded Pieces
5 sheets (A4 copy paper)
Slot Width (mm)
223, 223
Shredding Dimensions (mm)
4x40, 4x40
Rated Power Consumption (W) (50/60 Hz)
90, 90
Dust Box Capacity (L)
About 6.7 (A4 during the copy paper approximately 40 sheets / 5 sheets shred)
Operating Noise (dB)
70 (no load)
Body Dimensions (Width x Depth x Height) (mm)
315x189x325, 315x189x325
Functions
Auto start and stop switch, dust box switch, reverse switch, forward switch, auto cut (overheating prevention function)
Power Cord (m)
About 1.6
Body Weight (kg)
About 3.4
Rated Voltage (V)
100, 100
Cycle(Hz)
50/60, 50/60
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NSE-105BE 68488384 81.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
Cutting of used drawings etc.
5
From Japan
On 2018-05-24 15:52:02
The speed of cutting is slow, but this is enough, because less than 10 sheets are used per day.
This review is about item#68488384.
Disposal of documents
4
From Japan
On 2018-01-12 14:59:52
The sound is quieter than the one used before. At the time of garbage disposal, a little garbage scatters.
This review is about item#68488384.
Organize documents and manage personal information loss
5
From Japan
On 2017-04-13 14:41:34
It is safe to cut well! It is! It is! It is! It is! It is! It is! Design is also good
This review is about item#68488384.
Process documents
2
From Japan
On 2015-04-19 15:50:34
Although I get a bit of noise, I think that this price is good.
This review is about item#68488384.
Delivery note and other processing
3
From Japan
On 2014-10-09 14:16:48
I am satisfied to use it normally. A pull-out type dust box is nice, but it will fill up soon and will spill when pulling out. Is this somehow?
This review is about item#68488384.
Dismissal of invoice etc
5
From Japan
On 2013-10-09 21:34:44
I purchased it to use for disposal of invoices etc. I was stuck. The feeling of use is reasonable and good for the price to spend out because it does not accumulate much. In order to dispose of in large quantities, we are going ahead with the rank because it is a little insufficient. For personal use, this is OK.
This review is about item#68488384.

Related Products