Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Personal shredder 702W

3.50 (2)
Green Purchasing Law
Fit
Rating Shredding Speed (50Hz/60Hz) (m/min)
2, 2
Cut style
Paper / cross cut, CD / 5min split cut
Rated Usage Time (min)
About 3 (pause time 30min)
Distance from Input Port to Blade
About 40
Slot Width (mm)
About 3.1
Maximum Number of Shredded Pieces
Paper seven (A4 copy paper), one CD / card, one postcard (about 0.2mm)
Slot Width (mm)
Paper / 219, CD / card / 121
Shredding Dimensions (mm)
4x30, 4x30
Rated Power Consumption (W) (50/60 Hz)
125, 125
Dust Box Capacity (L)
Paper / about 10 CD / card / about 0.5
Operating Noise (dB)
About 67 (no load)
Body Dimensions (Width x Depth x Height) (mm)
355x159x391, 355x159x391
Functions
Auto start and stop switch, dust box switch, reverse switch, forward switch, auto cut (overheating prevention function)
Power Cord (m)
About 1.5
Body Weight (kg)
About 6.1
Rated Voltage (V)
100, 100
Cycle(Hz)
50/60, 50/60
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NSE-702W 68488393 149.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
shredder
3
From Japan
On 2016-05-11 11:47:02
I was surprised that the sound during operation was noisy. I think that this is my first time to use shredder, but when purchasing next time I would like to purchase a reference with reference to the review Because it was affordable, I am convinced that this sound of operation can not be helped I will
This review is about item#68488393.
Disposal of documents
4
From Japan
On 2015-06-13 08:54:38
Because there were many discarded documents, I was looking for things that seemed to be strong. The cheap cloth bought in Homsen was about 5,000 yen because it broke quite quickly. I tried using this time's powerful and it is useful now. You can put in 4 to 5 sheets of paper at once. There is a bit of noise, but it is good because it is not used endlessly. The price will be about this. After that I am expecting durability.
This review is about item#68488393.

Related Products