Buy more than* S$200* and get FREE SHIPPING

Wooden Repair Pen

4.00 (2)
Purpose
Repair scratches of flooring, floor, stairs, doors, table, side board, canework.
Line Width (mm)
4
Drying Time (minute)
20 to 40
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maple 1Can(8g) 1 - 68516594 5.65 SGD
In stock
Varnish gloss 1Can(8g) 1 - 68516637 5.65 SGD
In stock
Dark Oak 1Can(8g) 1 - 68516673 5.65 SGD
In stock
Black 1Can(8g) 1 - 68516682 5.65 SGD
In stock
White 1Can(8g) 1 - 68516691 5.65 SGD
In stock
Karin 1Can(8g) 1 - 68516655 5.65 SGD
In stock
Walnut 1Can(8g) 1 - 68516585 5.65 SGD
Shipped after 2017-03-08
Tsuyanashi varnish 1Can(8g) 1 - 68516646 -
Discontinued
[x]
Mahogany 1Can(8g) 1 - 68516621 5.65 SGD
In stock
Oak 1Can(8g) 1 - 68516664 5.65 SGD
In stock
Zelkova 1Can(8g) 1 - 68516612 5.65 SGD
In stock
Cheek 1Can(8g) 1 - 68516603 5.65 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Repair of paint work
4
From Japan
On 2016-10-14 16:20:59
Easily can be repaired have survived. It is good in the complementary color, but (as of the brush tip) more ingenuity to the pen tip I want you to little more less capacity is welcome, if possible.
This review is about item#68516585.
Repair of furniture
4
From Japan
On 2016-03-14 13:43:55
Buy Walnut for scratch off and repair of furniture of dark brown. Like a stain type, somewhat darker when wet many times. If you add only one point, I think about the smell at the time of use is a concern.
This review is about item#68516585.

Related Products