Buy more than* S$200* and get FREE SHIPPING

SUPER OIL-BASED EPOXY ANTICORROSIVE PAINT

5.00 (3)
The nature of the hazardous materials
Non-water-soluble
Semi-cured Dry Time (min)
About 20 (20 degC ), about 30 (winter)
Content of Hazardous Material
0.15L
Product Name of Hazardous Material
First petroleum
Types of Hozardous Materials
Fourth class
Danger Level
II
Touching Dry Time (min)
About 10 (20 degC ), about 20 (winter)
Coating Area (m2)
About 1.2 over 1.6 (1 coats)
Type
High performance epoxy resin-based rust spray
Color
Red rust
Ingredients
Synthetic resins (epoxy)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(300mL) 1 - 68523612 449.90 SGD
Shipped after 2017-02-28
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Use the handrail of the outside stairs
5
From Japan
On 2017-01-04 10:09:29
Elongation of the paint is well brush marks that are hard to rest was good. Also even dry time in the winter is early is convenient was good.
This review is about item#68523585.
It was used as a rust of metal parts.
5
From Japan
On 2015-11-19 16:08:15
At the time of purchase on the WEB, product image to be displayed on the screen was puzzled for a different product (spray cans). It is recommended fixes.
This review is about item#68523542.
When the paint job
5
From Japan
On 2015-11-18 19:49:35
Very easy to paint ※. ① inconspicuous even a brush of eye ② growth may also be in close contact with the good ③ water-based paint. I think cheap rust use in a comprehensive manner.
This review is about item#68523533.

Related Products