Buy more than* S$200* and get FREE SHIPPING

LACQUER SPRAY MAX

4.06 (17)
The nature of the hazardous materials
Non-water-soluble
Semi-cured Dry Time (min)
About 20 (20 degC ), about 40 (winter)
Content of Hazardous Material
0.12L
Product Name of Hazardous Material
Second petroleum
Types of Hozardous Materials
Fourth class
Danger Level
III
Touching Dry Time (min)
About 15 (20 degC ), about 30 (winter)
Coating Area (m2)
About 0.6 over 0.8 (2 coats)
Type
Lacquer spray
Ingredients
Nitro cellulose, synthetic resin acrylic
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White 1PC(300mL) 1 - 68525782 10.63 SGD
In stock
Black 1PC(300mL) 1 - 68525791 10.63 SGD
In stock
Deep Blue 1PC(300mL) 1 - 68525931 10.63 SGD
In stock
Violet 1PC(300mL) 1 - 68525965 10.63 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 7
3 star 1
2 star 1
1 star 1
Review Rating: 4.06
17 Customer Reviews
The reviews are automatic translation.
As a finish after painting
3
From Japan
On 2016-08-05 17:46:17
Price is not available to say if a little cheaper.
This review is about item#68525904.
Rental during coating maintenance of goods
5
From Japan
On 2016-07-13 16:32:37
Smell is tough is, we are happy that clean can paint.
This review is about item#68526053.
Paint sort of warehouse
4
From Japan
On 2016-06-03 09:12:42
It is a normal spray. It was intended as I thought. One if the raise the drawbacks, you pretty scattering.
This review is about item#68525791.
Paint after mechanical maintenance
4
From Japan
On 2016-06-02 10:38:13
Smell is tough but easy to fill
This review is about item#68525825.
Repainting of bike
5
From Japan
On 2016-05-09 18:09:01
Easy to apply And less likely sauce, it was easy to handle
This review is about item#68525904.
Buy I think the olive drab color
2
From Japan
On 2016-04-17 22:33:15
To those who had the image of a national defense color is quite different from the image in a bright than I thought color glossy is recommended that the Shinto Paint
This review is about item#68526044.
Chassis paint of the audio amplifier
5
From Japan
On 2016-02-15 18:51:20
Impeccable I think that it is performance. Tint, but it was brighter slightly than what I had expected It might was more Wakariyasuka' and are displayed and Japanese Industrial Standards of the corresponding color.
This review is about item#68525992.
Painting of the general parts
5
From Japan
On 2015-10-21 10:24:09
Cost performance like high. Since the mark was drawn in front label the top right corner of the red circle "MAX" red identification and very confusing, I want to hide put an identification seal of the lower center in the upper right.
Painting of bike
4
From Japan
On 2015-10-16 21:45:55
I wanted to Self-Defense Forces color of olive drab, Shine will come out, but was repeatedly matte, It did while Tsu quite gloss. Olive Drab want to create a matte.
This review is about item#68526297.
For the order to the two-wheel parts in military style
1
From Japan
On 2015-07-24 16:54:36
Although in no net place that sells close was the reputation of a good person who is stopped to use OD color to the military district purchase for cash check and trial. Little Women color style of the more I think about why she put the OD color unfortunately. Close to the color of the cap than the color seal (usually the opposite is often). We hope the change of name in order to give the world OD color misunderstanding. Self-Defense Forces OD color is recommended towards the Shinto family if desired.
This review is about item#68526437.

Related Products