Buy more than* S$200* and get FREE SHIPPING

Inkjet Printer Index Paper Label, Petit Print

4.80 (5)
Whiteness (%)
About 95
Size
Postcard
...see all>
Product Options
ADD TO CART
Label Thickness (mm) Basis Weight (g/m2) Compatible Surface Mounting Paper Thickness (mm) Paper Thickness (g/m2) Color Type Total Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Label Thickness (mm) Basis Weight (g/m2) Compatible Surface Mounting Paper Thickness (mm) Paper Thickness (g/m2) Color Type Total Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.12 160 Inkjet (dyes and pigments) Six-sided - - Blueframe - 0.18 1Bag(10Sheet) 1 KJ-6035B 68569602 4.99 SGD
In stock
0.12 160 Inkjet (dyes and pigments) 12 face - - Blueframe - 0.18 1Bag(5Sheet) 1 KJ-6054B 68569593 -
Discontinued
[x]
0.12 160 Inkjet (dyes and pigments) 16 face - - Blueframe - 0.18 1Bag(10Sheet) 1 KJ-6065B 68569234 4.99 SGD
In stock
0.12 160 Inkjet (dyes and pigments) Nine planes - - Blueframe - 0.18 1Bag(5Sheet) 1 KJ-6044B 68569611 -
Discontinued
[x]
0.12 160 Inkjet (dyes and pigments) Nine planes - - Blueframe - 0.18 1Bag(10Sheet) 1 KJ-6045B 68569252 4.99 SGD
In stock
0.12 160 Inkjet (dyes and pigments) 16 face - - Redframe - 0.18 1Bag(10Sheet) 1 KJ-6065R 68569243 4.99 SGD
In stock
0.12 160 Inkjet (dyes and pigments) 12 0.12 150 Red frame Yellow 0.18 1Bag(10Sheet) 1 KJ-6055R 68569225 4.99 SGD
In stock
0.12 160 Inkjet (dyes and pigments) 9 0.12 150 Red frame Yellow 0.18 1Bag(10Sheet) 1 KJ-6045R 68569261 4.99 SGD
In stock
- - - 12 0.12 150 Blue frame Medium - 1Bag(10Sheet) 1 KJ-6055B 68569216 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
When creating a document
4
From Japan
On 2017-03-26 15:47:41
Because it only supports ink jet, the printer that can be used is limited.
This review is about item#68569252.
Document arrangement
5
From Japan
On 2016-11-07 00:44:03
If you use a special application you can print properly within the frame and it got it clean. It was easier than I thought.
This review is about item#68569216.
Document
5
From Japan
On 2016-02-25 15:59:55
Thank you
This review is about item#68569602.
Construction album heading
5
From Japan
On 2015-07-05 09:25:05
I have handwritten so far, but I can do it easily with a personal computer and I am satisfied.
This review is about item#68569216.
Use it as heading of catalogs and ledgers.
5
From Japan
On 2015-03-25 09:05:39
It can print beautifully with ink jet printer. The ink dries quickly.
This review is about item#68569216.

Related Products