Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Inkjet Printer Tack Index

4.67 (3)
Size
A4
...see all>
Product Options
ADD TO CART
Label Thickness (mm) Surface Mounting Basis Weight (g/m2) Whiteness (%) Color Compatible Paper Thickness (mm) Paper Thickness (g/m2) Type Total Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Label Thickness (mm) Surface Mounting Basis Weight (g/m2) Whiteness (%) Color Compatible Paper Thickness (mm) Paper Thickness (g/m2) Type Total Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.12 72 160 About 95 Red Inkjet (dyes and pigments) - - - 0.18 1Bag(10Sheet) 1 KJ-T693R 00374465 38.99 SGD
In stock
- 42 - About 95 Blue frame - 0.127 150 Large - 1Bag(10Sheet) 1 KJ-T691B 68569304 9.99 SGD
In stock
- 56 - About 95 Blue frame - 0.127 150 Medium - 1Bag(10Sheet) 1 KJ-T692B 68569347 9.99 SGD
In stock
- 56 - About 95 Red frame - 0.127 150 Medium - 1Bag(10Sheet) 1 KJ-T692R 68569356 9.99 SGD
In stock
0.12 42 160 About 95 Red frame Inkjet (dyes and pigments) 0.127 150 Yellow 0.18 1Bag(10Sheet) 1 KJ-T691R 68569313 9.99 SGD
In stock
0.12 28 160 About 95 Blue frame Inkjet (dyes and pigments) 0.127 150 Extra large 0.18 1Bag(10Sheet) 1 KJ-T690B 68569295 9.99 SGD
In stock
0.12 42 160 About 95 Redframe Inkjet (dyes and pigments) - - - 0.18 1Bag(5Sheet) 1 KJ-T1691R 68569331 13.99 SGD
In stock
0.12 56 160 About 95 Redframe Inkjet (dyes and pigments) - - - 0.18 1Bag(5Sheet) 1 KJ-T1692R 68569374 24.99 SGD
In stock
0.12 56 160 About 95 Blueframe Inkjet (dyes and pigments) - - - 0.18 1Bag(5Sheet) 1 KJ-T1692B 68569365 13.99 SGD
In stock
0.12 72 160 About 95 Blueframe Inkjet (dyes and pigments) - - - 0.18 1Bag(10Sheet) 1 KJ-T693B 68569383 9.99 SGD
In stock
0.12 72 160 About 95 Redframe Inkjet (dyes and pigments) - - - 0.18 1Bag(5Sheet) 1 KJ-T1693R 68569417 -
Discontinued
[x]
0.12 42 160 About 95 Blueframe Inkjet (dyes and pigments) - - - 0.18 1Bag(5Sheet) 1 KJ-T1691B 68569322 13.99 SGD
In stock
0.12 72 160 About 95 Blueframe Inkjet (dyes and pigments) - - - 0.18 1Bag(5Sheet) 1 KJ-T1693B 68569401 -
Discontinued
[x]
0.12 72 160 - - - - - - 0.18 1bag(10sheet) 1 KJ-T693R 68569392 21.99 SGD
Shipped after 2018-06-27
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Ledger index
5
From Japan
On 2017-06-12 15:32:38
It is very convenient because it can print with a printer. It is clean and easy to see.
This review is about item#68569313.
Index of ISO standard
5
From Japan
On 2016-10-10 11:54:56
It is convenient because you can import external data with free software and index it.
This review is about item#68569356.
Classification of administrative processing (slip arrangement, catalog arrangement etc)
4
From Japan
On 2015-05-25 16:01:11
Until now, I used the postcard size index, but I thought that A4 type users would be better usability and purchased. Usability is very good because you can print various items at once. There is a break in the fold and it is easy to fold, is it a difficult point to break off?
This review is about item#68569295.

Related Products