Buy more than* S$200* and get FREE SHIPPING

Garbage Bag 45L

4.54 (180)
Dimensions (Vetical x Horizontal) (mm)
800x650
Capacity (L)
45
Thickness (mm)
0.015
...see all>
Product Options
ADD TO CART
Material Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
High-density polyethylene Semitransparent 1Box(100Sheet) 1 45L SemiTransparent 45557881 13.99 SGD
In stock
- - 1box(100sheet) 1 45 L Blue 22579506 13.99 SGD
In stock
- - 1box(100sheet) 1 45 L Black 22579515 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 125
4 star 35
3 star 16
2 star 1
1 star 3
Review Rating: 4.54
180 Customer Reviews
The reviews are automatic translation.
As garbage bags of paper and tape
5
From Japan
On 2018-05-21 10:04:07
We always thought that we wanted to keep garbage bags containing a large amount of paper (label · sticker) and paper sticks removed every day at low cost, but this is the best! Although it seems that it is somewhat easy to break, we are doing it because weighing garbage of tapes.
This review is about item#45557881.
Garbage and waste of cleaning work of PC etc.
5
From Japan
On 2018-05-18 17:09:12
Because it is in a box, it is very easy to use. Since it is not in the box when purchasing at a general shop, I am troubled at the location. If this is the case, you can lean against a corner of the workplace. I think that it is very convenient. I think that the price is not bad. Strength, boxes and so on are fine, too much, I do not think it is easy to break.
This review is about item#45557881.
It is a sweet beverage restaurant.
4
From Japan
On 2018-05-17 15:01:29
It is a noodle shop. I got soup and stuffed, I use it a lot in a day. It's cheaper than anything. There is a reasonable intensity
This review is about item#22579515.
It is mainly used for garbage bags.
5
From Japan
On 2018-05-10 14:48:08
I use it as a garbage bag. I am resin molding. A lot of paper and cloth wiped up the resin every day comes out. Since it contains a lot, I can use it sparingly and quickly.
This review is about item#45557881.
trash can
5
From Japan
On 2018-05-08 23:45:02
"I guess it's too easy to break because it's too cheap" I use it while I have a feeling of giving up, but I still have not reached "rebuilt!" And I am reordering it.
This review is about item#45557881.
Garbage disposal of various paper
5
From Japan
On 2018-05-01 20:28:39
I thought it was thin and okay, but it is very good without tearing even with hard paper.
This review is about item#45557881.
It is not possible
3
From Japan
On 2018-04-17 19:33:23
Strength is as it is and there is no dissatisfaction, but COSPA was sometimes cheaper at the special price of the home center
This review is about item#45557881.
Household garbage
5
From Japan
On 2018-04-14 15:32:27
Although it is cheap, it contains a lot and it is saved. Quality is also well durable and outstanding in COSPA.
This review is about item#45557881.
Carrying out garbage
5
From Japan
On 2018-04-12 14:58:46
It is strong although it is cheap, so it stands like a book or you can lay it on the bed and put it on top so it is easy to use without taking up the place. It is a sufficient item for daily garbage disposal.
This review is about item#45557881.
I am satisfied with the price.
4
From Japan
On 2018-04-01 16:27:01
If it was a bit thicker, ★ 5 (* ^ _ ^ *) But it is hard to break. I'm repeating. In addition, thank you for your continued support.
This review is about item#45557881.

Related Products