Buy more than* S$200* and get FREE SHIPPING

Garbage Bag 70L

4.50 (62)
Dimensions (Vetical x Horizontal) (mm)
900x800
Capacity (L)
70
Thickness (mm)
0.018
...see all>
Product Options
ADD TO CART
Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 1box(100sheet) 1 70L Blue 22579524 23.99 SGD
In stock
- - 1box(100sheet) 1 70 L Black 22579533 23.99 SGD
In stock
Semitransparent High-density polyethylene 1Box(100Sheet) 1 70LSemiTransparent 45557897 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 39
4 star 16
3 star 6
2 star 1
1 star 0
Review Rating: 4.50
62 Customer Reviews
The reviews are automatic translation.
Plastic waste etc. in appendix processing etc of magazines etc.
5
From Japan
On 2018-04-12 08:58:05
Since it is cheap for 100 sheets entered from 200 sheets, I am very satisfied.
This review is about item#22579533.
When packing work
5
From Japan
On 2018-01-30 18:26:54
It is translucent and the size is exactly good, I will order every time.
This review is about item#45557897.
As business garbage bag.
5
From Japan
On 2017-12-16 20:00:36
"It is thin but it can not be torn" and it was very popular. I want to continue to purchase.
This review is about item#45557897.
For separation of garbage
3
From Japan
On 2017-11-29 15:37:30
Because it is stronger than 45 liters for waste of cans and bottles I'm using. However, although it is the first time for black, I purchased it because the contents are hard to see.
This review is about item#22579533.
cheap
5
From Japan
On 2017-11-01 16:28:48
At first, I was worried because it was slightly thin, but there is nothing to break. Because it is easy to take out and inexpensive, I would like to use it in the future.
This review is about item#22579533.
Ordinary garbage cans that go out daily in the company
5
From Japan
On 2017-09-08 16:36:20
It is durable enough. Since there are 100 sheets, there is a sense of profit.
This review is about item#45557897.
For recycle bin in office
4
From Japan
On 2017-09-07 15:07:25
There is no problem in use, but I want a little more thickness, do not change the price.
This review is about item#45557897.
Tire change
5
From Japan
On 2017-07-06 17:29:46
I am using it to put 14 inches size of a mini car. The price is cheaper than the tire-only bag, and strength is satisfactory.
This review is about item#45557897.
For shredder
5
From Japan
On 2017-06-02 09:30:52
This is very good to store, it's okay to put things on this box, because it is divided 10 by 10, so it's easy to take and it's a good cospar. It is useful.
This review is about item#45557897.
Company garbage bag
5
From Japan
On 2017-05-30 15:17:56
There are 100 cards at this price, it is translucent and very easy to use. I have been repeating many times.
This review is about item#45557897.

Related Products