Buy more than* S$200* and get FREE SHIPPING

Commercial Plastic Bag 45L

4.71 (172)
...see all>
Product Options
ADD TO CART
Thickness (mm) Color Material Dimensions (Vetical x Horizontal) (mm) Capacity (L) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Color Material Dimensions (Vetical x Horizontal) (mm) Capacity (L) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.025 Transparency Linear low-density polyethylene 800x650 45 1Box(100Sheet) 1 45L Transparent 45557836 18.99 SGD
In stock
0.025 Milky white translucent Linear low-density polyethylene 800x650 45 1Box(100Sheet) 1 45L Milk WhiteSemiTransparent 45557827 18.99 SGD
In stock
0.025, 0.025, 0.025 - - 800x650, 800x650, 800x650 45, 45, 45 1box(100sheet) 1 45 L Blue 22579384 19.99 SGD
In stock
0.025, 0.025, 0.025 - - 800x650, 800x650, 800x650 45, 45, 45 1box(100sheet) 1 45 L Black 22579393 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 129
4 star 37
3 star 5
2 star 1
1 star 0
Review Rating: 4.71
172 Customer Reviews
The reviews are automatic translation.
Garbage bag
5
From Japan
On 2018-01-19 21:04:59
I did pretty well in my neighborhood home center I could not find this milky semitransparent type I want you to sell it continuously
This review is about item#45557827.
For office garbage
4
From Japan
On 2018-01-19 18:16:20
I used a commercially available one, but changed it because it is easy to break.
This review is about item#45557827.
Used as garbage bag
4
From Japan
On 2017-12-25 21:07:59
It is transparent as it sees the inside so it is used as a bag for separating out garbage It is stronger than a minute of a translucent lid
This review is about item#45557836.
There are many things such as garbage in the garden, branched grass and so on
5
From Japan
On 2017-12-15 22:00:54
Because it is strong and elastic, put branches etc. at ease Because it is hard to break through, you can throw away various things together I will definitely bring it for a trip If you open up a hole in an unexpected heavy rain it will be a fine race
This review is about item#45557836.
For garbage
4
From Japan
On 2017-12-10 21:05:28
It is hard to tear and easy to use. I think that the price is reasonable cheap for the thickness.
This review is about item#22579393.
Garbage disposal at school
5
From Japan
On 2017-11-20 15:14:43
I ordered from another company, but I ordered it because it is cheap because it is comparable. Actual goods can also be used without problems.
This review is about item#45557836.
For garbage disposal
5
From Japan
On 2017-11-14 14:42:54
I felt a little weaker than what I used to date, but in reality it was very strong and very good.
This review is about item#45557827.
Garbage collection.
4
From Japan
On 2017-11-07 16:52:08
Because 100 boxes are entered and the box is strong, I think it is good.
This review is about item#45557827.
For garbage disposal
5
From Japan
On 2017-10-22 16:19:40
Strength is also sufficient, price is cheaper than home center, now we are repeating purchase in classic. It is a thankful commodity.
This review is about item#45557827.
Used for burnable garbage in company
5
From Japan
On 2017-10-21 15:09:35
I repeat it many times. It is durable because it is thin and it is hard to break.
This review is about item#45557836.

Related Products