Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Color Material Dimensions (Vetical x Horizontal) (mm) Capacity (L) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Material Dimensions (Vetical x Horizontal) (mm) Capacity (L) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Milky white translucent Linear low-density polyethylene 900x800 70 0.035 1Box(100Sheet) 1 70LMilk White SemiTransparent 45557845 36.99 SGD
In stock
Transparency Linear low-density polyethylene 900x800 70 0.035 1Box(100Sheet) 1 70L Transparent 45557854 36.99 SGD
In stock
- - 900x800, 900x800, 900x800 70, 70, 70 0.035, 0.035, 0.035 1box(100sheet) 1 70 L Black 22579418 36.99 SGD
In stock
- - 900x800, 900x800, 900x800 70, 70, 70 0.035, 0.035, 0.035 1box(100sheet) 1 70L Blue 22579402 36.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 74
4 star 12
3 star 4
2 star 1
1 star 0
Review Rating: 4.75
91 Customer Reviews
The reviews are automatic translation.
Cutting leaves of planting work Used to pack garbage.
5
From Japan
On 2018-06-16 17:44:27
Even when gloves are on, bags are easy to open and easy to pack. Even if it gets pretty heavy, it will not break and it will be strong.
This review is about item#45557854.
Aluminum can recovery
4
From Japan
On 2018-06-15 15:27:08
It is just right size to collect aluminum cans. There are many cases where this size is not available in the neighborhood home center, so it is handy. I hope the price is a bit cheaper.
This review is about item#45557854.
Pond work Forest picking
5
From Japan
On 2018-06-07 15:24:20
I am using it for business purpose, picking up a considerable amount of fallen leaves etc. in the pond work. It is thick and heavily strong and easy to use and it is repeated every time.
This review is about item#45557854.
When cleaning the site.
5
From Japan
On 2018-05-24 16:26:18
The price is cheaper than the goods of other manufacturers, yet it is strong so I will have you repeat purchase.
This review is about item#45557845.
Disposal of incombustibles etc
5
From Japan
On 2018-05-24 15:56:20
It is used to discard incombustible materials. Although it may become heavy, it is handy and hard to tear because it is thick and strong.
This review is about item#45557845.
As a factory garbage bag
5
From Japan
On 2018-05-24 14:33:03
It is strong and easy to use and cost performance is very well purchased continuously
This review is about item#45557845.
For shredder
5
From Japan
On 2018-05-12 16:32:17
The bag is strong and enters a lot, it is extremely convenient to use it repeatedly even after many times.
This review is about item#45557845.
Dumping garbage
5
From Japan
On 2018-05-07 14:45:24
As of now, I have not had any particular problems. We are saving with just good price. It is regrettable that the bargain sale date of Monotaro brand has decreased. As I thought I purchased it aimed at that day again ...
This review is about item#45557854.
Put the product
5
From Japan
On 2018-03-29 15:41:50
The thickness is also quite good, even if you put the product is hard to break, if you purchase at the time of campaign, it is very grateful at the low price.
This review is about item#45557854.
Cleaning work
5
From Japan
On 2018-03-15 16:15:15
It is strong to rip more than I thought. It's hard to spread even if you split when you put hard objects.
This review is about item#45557845.

Related Products