Buy more than* S$200* and get FREE SHIPPING

Inkjet Printer Paper

4.33 (3)
Paper Thickness (mm)
0.14
Paper Thickness (g/m2)
123
Size
A4
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(5Sheet) 1 KJ-PR10N 68569566 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Table tennis bib number
4
From Japan
On 2016-09-29 19:59:56
It was useful not only for ordinary ink jet printers but also for pigments. It was difficult to position up, down, left, and right of each character when cutting around 5 mm around the character. I thought that the temperature of the iron and the pressing time were familiar.
This review is about item#68569566.
Print on T - shirt.
4
From Japan
On 2015-08-14 15:02:33
The base is light color, dark color. I tried and studied.
This review is about item#68569566.
Work clothes name
5
From Japan
On 2014-03-06 16:40:50
I had my company handle the embroidery, but because it was late · Because it was so high, there was no fraying · It became easy as it can be named by the personal computer.
This review is about item#68569566.

Related Products