Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Inkjet Printer Use Water and Light Resistant Laminate Film

4.00 (1)
Size
A4
Thickness (mm)
0.05
Material
PET film
Type
Transparent gloss type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(10Sheet) 1 KJ-GF11 68569794 10.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Prevent fading of photos
4
From Japan
On 2018-03-30 16:38:44
Since it uses compatible ink, it is a problem of fading but by using this it cuts off ultraviolet rays and ozone gas so it will last longer than before. Although the result is still not so long as it is still long. It is possible to expect.
This review is about item#68569794.

Related Products