Buy more than* S$200* and get FREE SHIPPING

Laser Printer and PPC Postcard Size Paper

5.00 (1)
Paper Thickness (mm)
0.175
Whiteness (%)
About 82
Paper Thickness (g/m2)
157
Size
Postcard
Type
Double-sided printing semi-glossy paper
Specification
No zip code frame
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(100Sheet) 1 LBP-FH3635 68570521 10.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Advertisement printing
5
From Japan
On 2014-11-09 13:06:26
It was beautiful and easy to use.
This review is about item#68570521.

Related Products