Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Kokuyo Semi-Gloss Papers

3.00 (1)
Purpose
To finish presentation documents and leaflets beautifully.
Paper Thickness (mm)
0.08
Whiteness (%)
About 88
Paper Thickness (g/m2)
90
Quantity (Sheet)
100
Size
A4
...see all>
Product Options
ADD TO CART
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Single-sided printing paper 1Bag(250Sheet) 1 LBP-KFH1115 68570722 26.99 SGD
Shipped after 2018-06-25
- 1Bag(100Sheet) 1 LBP-KFH1110 68570713 12.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
For leaflets
3
From Japan
On 2016-02-16 20:13:00
I am using it with an ink jet printer. I bought it by mistake, but I can use it.
This review is about item#68570713.

Related Products