Buy more than* S$200* and get FREE SHIPPING

Ash Tray Can

4.74 (35)
Surface Processing
Powder coating
Color
Red
Dimension (mm)
About 249x249x170
Material
Tin plate
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MRO-1 68529237 21.99 SGD
Shipped after 2018-06-12
ADD TO CART
Customer Reviews
5 star 28
4 star 5
3 star 2
2 star 0
1 star 0
Review Rating: 4.74
35 Customer Reviews
The reviews are automatic translation.
Store smoking place (parking lot)
5
From Japan
On 2018-04-24 09:05:15
The smoking place is easy to understand and it helps smoking. Because the price is affordable, I exchange it around 1 year or so.
This review is about item#68529237.
Establishment in in-house smoking section
5
From Japan
On 2018-03-14 15:45:11
The former one was smoldering at the bottom of the can often without a fire pocket, but this product has nothing to do with this product.
This review is about item#68529237.
To an outside smoking place
5
From Japan
On 2017-10-14 23:17:50
I was looking for something the same as what I bought three years ago did not sell anywhere. Finally finding it is a brand new for the first time in 3 years (laugh), so I have three years. It was good as it was perfect for the previous one on the table on which this ashtray is placed. It is safe to put water in a small vessel and extinguish fire, but it deteriorates with rust.
This review is about item#68529237.
Used at meetings
5
From Japan
On 2017-08-27 17:34:31
It is inexpensive and the quality is also good, I will purchase it next time as a repeat item.
This review is about item#68529237.
For employees
5
From Japan
On 2017-06-29 01:14:13
Although the body is satisfactory, water rust will rust soon. However, since transparent cups sold at convenience stores are perfect for the hole in the top board, I use it with plenty of water in it. It is poi when ash accumulates.
This review is about item#68529237.
Smoking place in front of the office
5
From Japan
On 2017-06-17 10:24:32
The last purchase (35481887) has come to an end. About 3 years and 4 months use at an outdoor smoking place, water leaks due to corrosion entering this year. I think that it is because I used water directly. Performance, durability, I think it is very good
This review is about item#68529237.
As a smoking place for the customer of the facility
5
From Japan
On 2017-02-10 14:45:57
I purchased it with a cigarette can stand. I am looking for a thing with a fire-proof container and this is it! I bought it on a prompt decision. I am pleased that cleaning is easy because it is large capacity, it is thrown away after turning off the fire.
This review is about item#68529237.
Smoking room
5
From Japan
On 2017-02-01 13:33:40
Because there was a lower pedestal, I was looking for only a cigarette can. I think that there is a water purifier for fire fighting. Actually there was smoke from the cigarette smoke
This review is about item#68529237.
On break
5
From Japan
On 2016-12-23 20:44:50
I wanted this kind of thing. Even disposable is great. The cigarette does not get thrown away at the site.
This review is about item#68529237.
Installation of a smoking place
4
From Japan
On 2016-12-22 23:30:05
There are some anxiety (durability) but how much do you have with the stand? We are considering additional purchase.
This review is about item#68529237.

Related Products