Buy more than* S$200* and get FREE SHIPPING

PPC Color Paper

4.00 (2)
Paper Thickness (micro m)
90
Basis Weight (g/m2)
64
...see all>
Product Options
ADD TO CART
Size Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
A3 Green Acid-free paper 1Bag(100Sheet) 1 KB-KC138NG 68571316 15.99 SGD
Shipped after 2018-01-22
A3 Pink Acid-freepaper 1Bag(100Sheet) 1 KB-KC138NP 68571282 15.99 SGD
Shipped after 2018-01-22
A3 Blue Acid-freepaper 1Bag(100Sheet) 1 KB-KC138NB 68571307 15.99 SGD
Shipped after 2018-01-22
A4 Pink Acid-freepaper 1Bag(100Sheet) 1 KB-KC139NP 68571325 7.99 SGD
Shipped after 2018-01-22
A4 Yellow Acid-free paper 1Bag(100Sheet) 1 KB-KC139NY 68571334 7.99 SGD
Shipped after 2018-01-22
A4 Blue Acid-freepaper 1Bag(100Sheet) 1 KB-KC139NB 68571343 7.99 SGD
Shipped after 2018-01-22
A4 Green Acid-free paper 1Bag(100Sheet) 1 KB-KC139NG 68571352 7.99 SGD
Shipped after 2018-01-22
A3 Yellow Acid-free paper 1Bag(100Sheet) 1 KB-KC138NY 68571291 15.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
For office use
5
From Japan
On 2015-11-27 15:11:21
I am satisfied.
This review is about item#68571352.
Use for cover of invoice
3
From Japan
On 2014-10-16 14:21:19
There is no possibility, there is no impossibility. I thought about purchasing it at the 100 yen shop, but it was sold out, so I bought it.
This review is about item#68571334.

Related Products