Buy more than* S$200* and get FREE SHIPPING

Ppc Color Common Paper, 100 Sheets

4.67 (3)
Paper Thickness (micro m)
90
Basis Weight (g/m2)
64
Size
B5
Specification
FSC-certified pulp used (FSC Mix)
...see all>
Product Options
ADD TO CART
Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pink Acid-free paper 1Bag(100Sheet) 1 KB-C135NP 68571596 5.99 SGD
In stock
Blue Acid-free paper 1Bag(100Sheet) 1 KB-C135NB 68571614 5.99 SGD
In stock
Ivory Acid-free paper 1Bag(100Sheet) 1 KB-C135NS 68571587 5.99 SGD
In stock
Yellow Acid-free paper 1Bag(100Sheet) 1 KB-C135NY 68571605 5.99 SGD
In stock
Green Acid-freepaper 1Bag(100Sheet) 1 KB-C135NG 68571623 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Used for office work
4
From Japan
On 2018-06-08 16:54:40
Ivory is commercially available and it is very convenient because it is difficult to purchase nearby.
This review is about item#68571587.
On-site identification paper
5
From Japan
On 2016-09-12 08:25:12
Used as insertion paper for site identification. It is very appreciated as this color can not be easily purchased at retail.
This review is about item#68571596.
For office use
5
From Japan
On 2015-11-27 15:11:56
I am satisfied.
This review is about item#68571596.

Related Products