Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Kokuyo PPC Papers

5.00 (1)
Paper Thickness (mm)
0.1
Whiteness (%)
About 82
Paper Thickness (g/m2)
75
Number of Holes
30
Size
A4
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(100Sheet) 1 KB-109H30N 68571693 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Documents for carrying
5
From Japan
On 2017-05-08 08:34:39
The paper is also solid, and printing can be done neatly. I am saving because the price is somewhat cheaper than I buy at the stationery store.
This review is about item#68571693.

Related Products