Buy more than* S$200* and get FREE SHIPPING

Paper Label Sheets

4.33 (3)
Paper Thickness (mm)
0.07
Whiteness (%)
About 85
...see all>
Product Options
ADD TO CART
Size Color Paper Thickness (g/m2) Green Purchasing Law Total Thickness (mm) Surface Mounting Lanel Size (mm) Sheet Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Color Paper Thickness (g/m2) Green Purchasing Law Total Thickness (mm) Surface Mounting Lanel Size (mm) Sheet Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
B4 - 116 - - 20 - - 1Bag(100Sheet) 1 KB-A142N 68571797 82.99 SGD
In stock
B4 - 116 - - 24 - - 1Bag(10Sheet) 1 KB-A541N 68571824 -
Discontinued
[x]
B5 - 116 - - - - - 1Bag(100Sheet) 1 KB-A151N 68571815 43.99 SGD
In stock
A4 White - Fit 0.13 12 face 99x52.5 297x210 1Pack(100Sheet) 1 KB-A192N 08430992 56.99 SGD
In stock
A4 - 116 - - 20 - - 1Bag(10Sheet) 1 KB-A591N 68571781 7.99 SGD
In stock
A4 - 116 - - - - - 1Bag(10Sheet) 1 KB-A592N 68571772 7.99 SGD
In stock
A4 - 116 - - 20 - - 1Bag(100Sheet) 1 KB-A191 68571754 56.99 SGD
In stock
B4 - 116 - - - - - 1Bag(100Sheet) 1 KB-A192N 68571745 -
Discontinued
[x]
B4 - 116 - - 24 - - 1Bag(100Sheet) 1 KB-A141N 68571806 81.99 SGD
In stock
B5 - 116 - - - - - 1Bag(10Sheet) 1 KB-A551N 68571885 5.99 SGD
In stock
B4 - 116 - - 20 - - 1Bag(10Sheet) 1 KB-A542N 68571851 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
I use it for designation tag seal at the time of product delivery
4
From Japan
On 2017-05-08 14:30:53
After sticking to the product (cup), it seems like it will be peeled off and used at the time of use, so it is good not to leave netry and sticky nori.
This review is about item#68571781.
Used as product label
5
From Japan
On 2014-06-12 15:11:34
Print can also be peeled off Can be used beautifully.
This review is about item#08430992.
We use it to display to the box where the product used by the company is put in.
4
From Japan
On 2013-07-18 15:43:28
It is displayed and used on a printer, but it may be smaller, but is not it for 24 sheets?
This review is about item#08430992.

Related Products