Buy more than* S$200* and get FREE SHIPPING

Label Sheets

4.50 (2)
Size
A4
...see all>
Product Options
ADD TO CART
Whiteness (%) Paper Thickness (g/m2) Number of Sheets Type Total Thickness (mm) Basis Weight (g/m2) Lanel Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Whiteness (%) Paper Thickness (g/m2) Number of Sheets Type Total Thickness (mm) Basis Weight (g/m2) Lanel Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 97 156 100 - - - - 1Bag(100Sheet) 1 KJ-E80195N 68572515 55.99 SGD
Shipped after 2018-04-24
About 97 156 20 - - - - 1Bag(20Sheet) 1 KJ-E80919N 68572542 12.99 SGD
Shipped after 2018-04-23
About 97 156 20 - - - - 1Bag(20Sheet) 1 KJ-E80947N 68572567 12.99 SGD
Shipped after 2018-04-24
About 97 156 20 - - - - 1Bag(20Sheet) 1 KJ-E80935N 68572585 12.99 SGD
Shipped after 2018-04-24
About 97 156 100 - - - - 1Bag(100Sheet) 1 KJ-E80908N 68572533 55.99 SGD
Shipped after 2018-04-23
About 97 156 100 - - - - 1Bag(100Sheet) 1 KJ-E80948N 68572506 55.99 SGD
Shipped after 2018-04-24
About 97 156 20 - - - - 1Bag(20Sheet) 1 KJ-E80931N 68572436 12.99 SGD
Shipped after 2018-04-24
About 97 156 20 - - - - 1Bag(20Sheet) 1 KJ-E80915N 68572551 12.99 SGD
Shipped after 2018-04-23
About 97 156 100 - - - - 1Bag(100Sheet) 1 KJ-E80936N 68572524 62.99 SGD
Shipped after 2018-04-24
About 97 156 100 - - - - 1Bag(100Sheet) 1 KJ-E80916N 68572497 62.99 SGD
Shipped after 2018-04-24
About 97 156 20 - - - - 1Bag(20Sheet) 1 KJ-E80191N 68572454 12.99 SGD
Shipped after 2018-04-23
About 97 156 100 - - - - 1Bag(100Sheet) 1 KJ-E80920N 68572481 55.99 SGD
Shipped after 2018-04-24
About 97 156 100 - - - - 1Bag(100Sheet) 1 KJ-E80944N 68572463 62.99 SGD
Shipped after 2018-04-24
About 97 156 100 - - - - 1Bag(100Sheet) 1 KJ-E80192N 68572445 62.99 SGD
Shipped after 2018-04-24
About 97 (ISO) - - - 0.18 156 42.4x70 1PC(20Sheet) 1 KJ-E80923N 40577214 13.99 SGD
Shipped after 2018-04-24
About 97 156 20 - - - - 1Bag(20Sheet) 1 KJ-E80866N 68572411 12.99 SGD
Shipped after 2018-04-23
About 97 156 20 - - - - 1Bag(20Sheet) 1 KJ-E80923N 68572393 -
Discontinued
[x]
About 97 156 100 - - - - 1Bag(100Sheet) 1 KJ-E80924N 68572384 55.99 SGD
Shipped after 2018-04-24
About 97 156 20 - - - - 1Bag(20Sheet) 1 KJ-E80927N 68572375 12.99 SGD
Shipped after 2018-04-24
About 97 156 100 - - - - 1Bag(100Sheet) 1 KJ-E80932N 68572427 62.99 SGD
Shipped after 2018-04-24
About 97 156 20 - - - - 1Bag(20Sheet) 1 KJ-E80857N 68572357 12.99 SGD
Shipped after 2018-04-24
About 97 156 100 Kitani Roh word Series Type - - - 1Bag(100Sheet) 1 KJ-E80912N 68572305 62.99 SGD
Shipped after 2018-04-24
About 97 156 100 - - - - 1Bag(100Sheet) 1 KJ-E80940N 68572323 62.99 SGD
Shipped after 2018-04-24
About 97 156 20 Kitani Roh word Series Type - - - 1Bag(20Sheet) 1 KJ-E80911N 68572314 24.99 SGD
Shipped after 2018-04-24
About 97 156 100 - - - - 1Bag(100Sheet) 1 KJ-E80867N 68572402 55.99 SGD
Shipped after 2018-04-24
About 97 156 100 - - - - 1Bag(100Sheet) 1 KJ-E80928N 68572366 55.99 SGD
Shipped after 2018-04-24
About 97 156 100 - - - - 1Bag(100Sheet) 1 KJ-E80858N 68572341 55.99 SGD
Shipped after 2018-04-24
About 97 156 20 - - - - 1Bag(20Sheet) 1 KJ-E80939N 68572332 12.99 SGD
Shipped after 2018-04-23
About 97 156 20 - - - - 1Bag(20Sheet) 1 KJ-E80907N 68572594 12.99 SGD
Shipped after 2018-04-23
About 97 156 20 - - - - 1Bag(20Sheet) 1 KJ-E80194N 68572576 12.99 SGD
Shipped after 2018-04-24
About 97 156 20 - - - - 1Bag(20Sheet) 1 KJ-E80943N 68572472 12.99 SGD
Shipped after 2018-04-24
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
label
5
From Japan
On 2017-03-23 15:02:02
This label is better than the label I used before. Cheap to use.
This review is about item#68572357.
Mailing label
4
From Japan
On 2016-10-29 19:31:52
Although I have purchased it many times, it is very easy to use.
This review is about item#68572454.

Related Products