Buy more than* S$200* and get FREE SHIPPING

Inkjet Paper Economy

5.00 (1)
Paper Thickness (mm)
0.1
Whiteness (%)
85 about
Paper Thickness (g/m2)
86
Type
Single-sided printing paper
...see all>
Product Options
ADD TO CART
Dimensions Per Piece (Wide x Long)(mm) Quantity (Sheet) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions Per Piece (Wide x Long)(mm) Quantity (Sheet) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
420 - 297 100 A3 1Bag(100Sheet) 1 KJ-M18A3-100 68572664 12.99 SGD
In stock
364 - 257 100 B4 1Bag(100Sheet) 1 KJ-M18B4-100 68572673 9.99 SGD
In stock
297 - 210 250 A4 1Bag(250Sheet) 1 KJ-M18A4-250 68572691 15.99 SGD
In stock
- - A4 1Bag(100Sheet) 1 KJ-M18A4-100 68572682 -
Discontinued
[x]
257 - 182 100 B5 1Bag(100Sheet) 1 KJ-M18B5-100 68572707 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Create price card and POP
5
From Japan
On 2018-01-04 15:34:46
The ink color is cleaner than the quality paper. I think that it is a very profitable amount for paper quality.
This review is about item#68572673.

Related Products