Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Inkjet Printer Paper

4.67 (3)
Paper Thickness (mm)
0.12
Whiteness (%)
About 88
Paper Thickness (g/m2)
97
...see all>
Product Options
ADD TO CART
Number of Sheets Size Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Sheets Size Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 B5 - 1Bag(100Sheet) 1 KJ-M17B5-100 68572752 8.99 SGD
Shipped after 2018-06-25
100 A4 - 1Bag(100Sheet) 1 KJ-M17A4-100 68572734 8.99 SGD
Shipped after 2018-06-27
100 B4 - 1Bag(100Sheet) 1 KJ-M17B4-100 68572725 14.99 SGD
Shipped after 2018-06-25
100 A3 - 1Bag(100Sheet) 1 KJ-M17A3-100 68572716 17.99 SGD
Shipped after 2018-06-25
250 A4 Single-sided printing paper 1Bag(250Sheet) 1 KJ-M17A4-250 68572743 21.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Flyer making
5
From Japan
On 2018-02-09 14:58:46
Ink comes out clean with pure white paper. Firm paper. Just right.
This review is about item#68572734.
We use it in the menu at the store's shop front.
5
From Japan
On 2017-09-25 19:36:35
I think that it is a commodity more than the price. The quality after printing is also very good Thank you very much.
This review is about item#68572752.
For printing photos
4
From Japan
On 2015-03-06 13:19:32
Although it has less white feeling than genuine, it can be used satisfactorily.
This review is about item#68572743.

Related Products