Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Inkjet Printer Paper

5.00 (6)
Paper Thickness (mm)
0.21
Whiteness (%)
About 91
Paper Thickness (g/m2)
170
...see all>
Product Options
ADD TO CART
Size Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
A4 Single-sided printing paper 1Bag(50Sheet) 1 KJ-M15A4-50 68572786 8.99 SGD
In stock
A3 Single-sided printing paper 1Bag(50Sheet) 1 KJ-M15A3-50 68572761 16.99 SGD
In stock
B5 - 1Bag(50Sheet) 1 KJ-M15B5-50 68572795 8.99 SGD
In stock
B4 - 1Bag(50Sheet) 1 KJ-M15B4-50 68572777 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Print illustration
5
From Japan
On 2018-04-25 17:57:39
There was moderate waist, Illustration printed, color tone well and price I liked.
This review is about item#68572786.
Award certificate printing calendar etc.
5
From Japan
On 2017-07-12 22:14:47
With thick paper, finished with inkjet paper is beautiful.
This review is about item#68572761.
hobby
5
From Japan
On 2016-08-29 18:14:42
Even though it was cheap, I could print photos beautifully.
This review is about item#68572795.
Accessory case mount
5
From Japan
On 2016-07-05 08:47:33
The coloring is clean and user-friendly
This review is about item#68572786.
Store Menu
5
From Japan
On 2016-04-15 01:38:11
Good color development and good price as well
This review is about item#68572786.
As a warranty issued by the company
5
From Japan
On 2014-10-28 14:33:41
Because it is a warranty card, I thought that I could not get a sense of satisfaction for those who received it, so I selected this thick paper. It made me feel satisfactory finish. (I think)
This review is about item#68572786.

Related Products