Buy more than* S$200* and get FREE SHIPPING

Inkjet Printer Paper

Paper Thickness (mm)
0.15
Whiteness (%)
About 95
Paper Thickness (g/m2)
123
...see all
Product Options
ADD TO CART
Size Type Number of Sheets Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Type Number of Sheets Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
A4 - 50 1Bag(50Sheet) 1 KJ-G14A4-50 68573023 18.59 SGD
Shipped after 2017-07-24
A4 Single-sided printing paper 10 1Bag(10Sheet) 1 KJ-G14A4-10 68573005 4.39 SGD
In stock
B5 - - 1Bag(10Sheet) 1 KJ-G14B5-10 68573041 3.85 SGD
In stock
A4 - 100 1Bag(100Sheet) 1 KJ-G14A4-100 68573014 28.30 SGD
In stock
A3 - 30 1Bag(30Sheet) 1 KJ-G14A3-30 68572996 25.82 SGD
In stock
B4 - - 1Bag(10Sheet) 1 KJ-G14B4-10 68573032 -
Discontinued
[x]
ADD TO CART

Related Products