Buy more than* S$200* and get FREE SHIPPING

Inkjet Printer Paper

Paper Thickness (mm)
0.29
Whiteness (%)
About 98
Paper Thickness (g/m2)
290
...see all>
Product Options
ADD TO CART
Type Dimensions (Vetical x Horizontal) (mm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Dimensions (Vetical x Horizontal) (mm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Single-sided printing paper 297x210 A4 1Bag(20Sheet) 1 KJ-D11A4-20 68573321 21.99 SGD
Shipped after 2018-01-23
- 127x89 L-size 1Bag(60Sheet) 1 KJ-D11L-60 68573391 14.99 SGD
Shipped after 2018-01-23
- 148x100 Postcard 1Bag(20Sheet) 1 KJ-D11H-20 68573364 8.99 SGD
Shipped after 2018-01-24
- 257x182 B5 1Bag(20Sheet) 1 KJ-D11B5-20 68573355 15.99 SGD
Shipped after 2018-01-23
- 127x89 L-size 1Bag(20Sheet) 1 KJ-D11L-20 68573382 6.99 SGD
Shipped after 2018-01-23
- 127x89 L-size 1Bag(120Sheet) 1 KJ-D11L-120 68573373 24.99 SGD
Shipped after 2018-01-23
- 420x297 A3 1Bag(20Sheet) 1 KJ-D11A3-20 68573312 68.99 SGD
Shipped after 2018-01-23
- 178x127 2L. 1Bag(20Sheet) 1 KJ-D112L-20 68573303 11.99 SGD
Shipped after 2018-01-23
- 364x257 B4 1Bag(20Sheet) 1 KJ-D11B4-20 68573346 52.99 SGD
Shipped after 2018-01-23
- 297x210 A4 1Bag(50Sheet) 1 KJ-D11A4-50 68573337 52.99 SGD
Shipped after 2018-01-23
ADD TO CART

Related Products