Buy more than* S$200* and get FREE SHIPPING

Inkjet Priter Paper, Both Side Printing, Super Fine Grade

4.83 (12)
Paper Thickness (mm)
0.15
Whiteness (%)
About 88
Paper Thickness (g/m2)
110
...see all>
Product Options
ADD TO CART
Type Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Two-sided printing paper A4 1Bag(100Sheet) 1 KJ-M26A4-100 68573617 17.99 SGD
In stock
- B5 1Bag(30Sheet) 1 KJ-M26B5-30 68573626 5.99 SGD
In stock
- A4 1Bag(30Sheet) 1 KJ-M26A4-30 68573601 6.99 SGD
In stock
- B4 1Bag(30Sheet) 1 KJ-M26B4-30 68573592 9.99 SGD
Shipped after 2018-01-25
- A3 1Bag(30Sheet) 1 KJ-M26A3-30 68573583 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.83
12 Customer Reviews
The reviews are automatic translation.
As a report form.
5
From Japan
On 2017-03-24 23:08:20
I purchased it with a strong waist seeking a firm texture. I am satisfied with my desired paper.
This review is about item#68573617.
Clerical work
3
From Japan
On 2016-08-25 22:34:18
It is user-friendly and satisfying with price.
This review is about item#68573626.
When constructing a photo book etc.
5
From Japan
On 2016-08-10 16:31:21
Is good. I arrive early, because I can slowly see the paper thickness and specifications on the net
This review is about item#68573617.
Creating a conference formula
5
From Japan
On 2016-05-13 18:20:22
I was able to use it without trouble because the paper was also firm and the printing was clear.
This review is about item#68573617.
Presentation print
5
From Japan
On 2016-03-24 15:47:26
This size, inkjet paper of this specification is rare in stores, so it is good to buy at this price. It arrived earlier than the scheduled date so I was saved.
This review is about item#68573592.
Event program
5
From Japan
On 2015-12-26 21:18:21
I am satisfied with the color development very well. Moreover, it was satisfactory as a paper of the program which is used.
This review is about item#68573617.
Club magazine (double sided color printing)
5
From Japan
On 2015-12-17 17:10:47
Since it is necessary amount, it is preferable if there are 100 sheets / bag or 50 sheets / bag.
This review is about item#68573626.
For photo submission
5
From Japan
On 2015-04-13 09:36:56
There is little bleeding to the back when printing on both sides, it is printed neatly and the thickness is just right!
This review is about item#68573617.
For product leaflet
5
From Japan
On 2015-03-31 09:04:53
The paper thickness is just right and coloring is also favorite. Because B5 size is not handled so much elsewhere, I am thankful but it is a difficult point that it is more expensive than the A4's product. It would be nice if there were 100 pieces entered ...
This review is about item#68573626.
Simple brochure (with image)
5
From Japan
On 2014-11-12 17:17:48
Because it is necessary paper on a regular basis, I purchase it at discount time. You can buy it at the "lowest price" cheaper than the neighborhood mass merchant store (if you use discount) lining up with a certain mail order site. There is only this, as far as I know, cospa is MAX.
This review is about item#68573617.

Related Products