Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension (mm) Shape Material Length Tolerance (mm) Rear Side Scale (short branches) Rear Side Scale (long branches) Front Side Scale (short branches) Front Side Scale (long branches) Measuring Range (cm) Perpendicularity Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Shape Material Length Tolerance (mm) Rear Side Scale (short branches) Rear Side Scale (long branches) Front Side Scale (short branches) Front Side Scale (long branches) Measuring Range (cm) Perpendicularity Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
520x260x1 Same thickness Stainless + / Over 0.2 or less Outside scale: 25cm, inner scale: 20cm Outside scale: 50cm, inner scale: 40cm Outside scale: 25cm, inner scale: 20cm Outside scale: 50cm, inner scale: 45cm 50 0.1mm or less per 100mm 87 1PC 1 10032 68535713 26.21 SGD
Shipped after 2017-09-25
320x160x1 Same thickness Stainless + / Over 0.2 or less Outside scale: 15cm, inner scale: 10cm Outside scale: 30cm, inner scale: 25cm Outside scale: 15cm, inner scale: 10cm Outside scale: 30cm, inner scale: 25cm 30 0.1mm or less per 100mm 55 1PC 1 10297 68535722 25.24 SGD
Shipped after 2017-09-25
520x260x1 - - - - - - - - - 87 1pc(s) 1 10595 68535756 53.97 SGD
Shipped after 2017-09-26
520x260x1 - - - - - - - 50 - 87 1pc(s) 1 10044 68535774 109.90 SGD
Shipped after 2017-09-26
520x260x1 - - - - - - - 50 - 87 1pc(s) 1 10046 68535826 38.88 SGD
Shipped after 2017-09-26
520x260x1 - - - - - - - - - 87 1pc(s) 1 10598 68535731 38.88 SGD
Shipped after 2017-09-26
485x242.5x1 - - - - - - - - - 82 1pc(s) 1 10592 68535747 38.88 SGD
Shipped after 2017-09-26
160x80x1 - - - - - - - 30 - 26 1pc(s) 1 10037 68535801 18.01 SGD
Shipped after 2017-09-25
520x260x1 - - - - - - - 50 - 87 1pc(s) 1 10045 68535817 53.97 SGD
Shipped after 2017-09-26
320x160x1 - - - - - - - - - 55 1pc(s) 1 10620 68535765 24.92 SGD
Shipped after 2017-09-25
520x260x1 - - - - - - - 50 - 87 1pc(s) 1 10033 68535783 109.90 SGD
Shipped after 2017-09-26
320x160x1 - - - - - - - 30 - 55 1pc(s) 1 10047 68535792 37.59 SGD
Shipped after 2017-09-26
320x160x1 - - - - - - - 30 - 55 1pc(s) 1 10048 68535835 37.59 SGD
Shipped after 2017-09-26
160x80x1 - - - - - - - 15 - 26 1pc(s) 1 10038 68535844 19.75 SGD
Shipped after 2017-09-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Producing a large piece
5
From Japan
On 2014-03-20 14:25:33
It is very handy because it is left-handed.
This review is about item#68535713.

Related Products