Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Carpenter's Square Stainless

5.00 (2)
Caution
Please do not use it at the place that might conflict with electricity., Please do not use it at the place that might conflict with electricity., Please do not use it at the place that might conflict with electricity., Please do not use it at the place that might conflict with electricity.
Purpose
Length measurement. Right angle confirmation. Scribing work., Length measurement. Right angle confirmation. Scribing work., Length measurement. Right angle confirmation. Scribing work., Length measurement. Right angle confirmation. Scribing work.
Length Tolerance (mm)
+ / -0.2 Or less
Perpendicularity
0.1mm or less per 100mm
Shape
Same thickness
Material
Stainless
Specification
JIS Mark
...see all>
Product Options
ADD TO CART
Weight (g) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
144 320x160x2 1PC 1 11215 68535923 28.99 SGD
In stock
240 520x260x2 1PC 1 11207 68535914 33.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Site sketch
5
From Japan
On 2017-10-10 14:05:34
It is very easy to see, rigid, and accurate to measure the dimensions of the site equipment.
This review is about item#68535914.
Store fixture DIY
5
From Japan
On 2014-06-02 22:37:37
On both sides, the outer inner memory is written from 0 mm each. This is very easy to use. Among the products with this function, I think that this product with high wall thickness, high accuracy and low price is particularly good product.
This review is about item#68535914.

Related Products