Buy more than* S$200* and get FREE SHIPPING

Steel Carpenter Square

Weight (g)
115
Dimension (mm)
520x260x1
...see all>
Product Options
ADD TO CART
Length Tolerance (mm) Rear Side Scale (short branches) Rear Side Scale (long branches) Front Side Scale (short branches) Front Side Scale (long branches) Perpendicularity Measuring Range Shape Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length Tolerance (mm) Rear Side Scale (short branches) Rear Side Scale (long branches) Front Side Scale (short branches) Front Side Scale (long branches) Perpendicularity Measuring Range Shape Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - 1pc(s) 1 10056 68535966 33.99 SGD
Shipped after 2018-04-23
+ / Over 0.2 or less (Outside) 25cm (Outside) 50cm, (within) tenon (Outside) 25cm gradient (Outer) 2x4 0.1mm or less per 100mm 50cm Same thickness Stainless 1PC 1 10055 68535957 33.99 SGD
Shipped after 2018-04-23
ADD TO CART

Related Products