Buy more than* S$200* and get FREE SHIPPING

Carpenter's Square Silver

Caution
Please do not use it at the place that might conflict with electricity., Please do not use it at the place that might conflict with electricity., Please do not use it at the place that might conflict with electricity., Please do not use it at the place that might conflict with electricity.
Purpose
Ruler to mark precise right angle on material., Ruler to mark precise right angle on material., Ruler to mark precise right angle on material., Ruler to mark precise right angle on material.
Weight (g)
116
Dimension (mm)
320x160x2.6
Material
Stainless
...see all>
Product Options
ADD TO CART
Rear Side Scale (long branches) Front Side Scale (short branches) Front Side Scale (long branches) Perpendicularity Shape Length Tolerance (mm) Rear Side Scale (short branches) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rear Side Scale (long branches) Front Side Scale (short branches) Front Side Scale (long branches) Perpendicularity Shape Length Tolerance (mm) Rear Side Scale (short branches) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outside Memory: 1 feet Outside scale: 5 Dimensions Outside Memory: 1 feet - - - Outside scale: 5 Dimensions 1PC 1 10545 68536011 45.99 SGD
In stock
Outside scale: 30cm Outside scale: 15cm Outside scale: 30cm 0.1mm or less per 100mm Same thickness + / -0.2 Or less Outside scale: 15cm 1PC 1 10634 68536002 45.99 SGD
In stock
ADD TO CART

Related Products