Buy more than* S$200* and get FREE SHIPPING

Small Carpenter's Square

4.67 (3)
Caution
Please do not use it at the place that might conflict with electricity., Please do not use it at the place that might conflict with electricity.
Purpose
Length measurement. Right angle confirmation. Scribing work., Length measurement. Right angle confirmation. Scribing work.
Length Tolerance (mm)
+ / -0.2 Or less
Rear Side Scale (short branches)
Outside scale: 2.5 Dimension
Rear Side Scale (long branches)
Outside scale: 5 Dimension
Front Side Scale (short branches)
Outside scale: 2.5 Dimension
Front Side Scale (long branches)
Outside scale: 5 Dimension
Perpendicularity
0.1mm or less per 100mm
Weight (g)
20
Dimension (mm)
160x80x1.2
Shape
Same thickness
Material
Stainless
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 12104 68536063 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Carpentry work
4
From Japan
On 2016-12-27 16:11:01
Convenient to carry in a nail bag. Is it even better if the width is 15 mm (5 minutes).
This review is about item#68536063.
carpenter
5
From Japan
On 2016-10-13 08:20:41
I also enter the nail bag, the quality is also good. I was very satisfied.
This review is about item#68536063.
Inspection of warehouse operations
5
From Japan
On 2016-04-16 10:40:09
Convenient because it is a chest pocket size of work clothes.
This review is about item#68536063.

Related Products