Buy more than* S$200* and get FREE SHIPPING

Rafter Square

Caution
Please do not use it at the place that might conflict with electricity., Please do not use it at the place that might conflict with electricity.
Length Tolerance (mm)
+ / Over 0.2 or less
Rear Side Scale (short branches)
(2mm pitch) outside scale 40cm, internal scale 35cm
Rear Side Scale (long branches)
(2mm pitch) outside scale 60cm, internal scale 57cm
Front Side Scale (short branches)
Outside scale: 40cm, inner scale: 35cm
Front Side Scale (long branches)
Outside scale: 60cm, inner scale: 57cm
Perpendicularity
0.1mm or less per 100mm
Weight (g)
806
Dimension (mm)
610x407x2.3
Shape
Same thickness
Material
Iron + paint
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 64548 68536081 25.99 SGD
In stock
ADD TO CART

Related Products