Buy more than* S$200* and get FREE SHIPPING

Flat Square

5.00 (2)
Caution
Please do not use it at the place that might conflict with electricity., Please do not use it at the place that might conflict with electricity.
Purpose
Flat square suitable foe 2x4 construction., Flat square suitable foe 2x4 construction.
Length Tolerance (mm)
+ / -0.2 Or less
Rear Side Scale (short branches)
Outside scale: 20cm in scale: 16cm
Rear Side Scale (long branches)
Outside scale: 30cm in scale: 27cm
Front Side Scale (short branches)
Outside scale: 20cm, the inner scale: 16cm
Front Side Scale (long branches)
Outside scale: 30cm, the inner scale: 27cm
Perpendicularity
0.1mm or less per 100mm
Weight (g)
150
Dimension (mm)
305x204x1.2
Shape
Same thickness
Material
Iron + paint
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 62359 68536097 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Hobby Craft
5
From Japan
On 2017-01-06 16:49:11
It is easy to use because there are scales on the back and front for easier viewing in white on black background. I really love it.
This review is about item#68536097.
Measurement of the length when doing a spot and measurement of a right angle of a desk circular saw
5
From Japan
On 2014-02-18 22:32:54
Very easy to use memory easy to see. Also, since the right angle is not mad and the wife's hand length is long, it is easy to adjust the desktop circular saw.
This review is about item#68536097.

Related Products