Buy more than* S$200* and get FREE SHIPPING

Carpenter's Square Large

Caution
Please do not use it at the place that might conflict with electricity., Please do not use it at the place that might conflict with electricity.
Purpose
Length measurement. Right angle confirmation. Scribing work., Length measurement. Right angle confirmation. Scribing work.
Material
Stainless
...see all
Product Options
ADD TO CART
Rear Side Scale (short branches) Rear Side Scale (long branches) Front Side Scale (short branches) Front Side Scale (long branches) Weight (g) Dimension (mm) Length Tolerance (mm) Perpendicularity Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rear Side Scale (short branches) Rear Side Scale (long branches) Front Side Scale (short branches) Front Side Scale (long branches) Weight (g) Dimension (mm) Length Tolerance (mm) Perpendicularity Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outside scale: 2 feet Outside scale: 3 feet 3-sun Outside scale: 60cm Outside scale: 1m 1102 1030x630x2.5 : + / -0.5 0.1mm or less per 100mm Same thickness 1PC 1 63094 68536115 129.90 SGD
In stock
Outside Memory: 2 feet Outside Memory: 3 feet Outside Memory: 2 feet Outside Memory: 3 feet 1044 939x636x2.5 - - - 1PC 1 63128 68536106 129.90 SGD
In stock
ADD TO CART

Related Products