Buy more than* S$200* and get FREE SHIPPING

Carpenter's Square Brace

Caution
Please do not use it at the place that might conflict with electricity., Please do not use it at the place that might conflict with electricity., Please do not use it at the place that might conflict with electricity., Please do not use it at the place that might conflict with electricity.
Purpose
Length measurement. Right angle confirmation. Scribing work., Length measurement. Right angle confirmation. Scribing work., Length measurement. Right angle confirmation. Scribing work., Length measurement. Right angle confirmation. Scribing work.
Length Tolerance (mm)
: + / -0.5
Rear Side Scale (short branches)
Outside scale: 60cm
Rear Side Scale (long branches)
Outside scale: 1m
Front Side Scale (short branches)
Outside scale: 60cm
Front Side Scale (long branches)
Outside scale: 1m
Perpendicularity
0.1mm or less per 100mm
Weight (g)
1700
Dimension (mm)
1030x630x2.5
Shape
Same thickness
Material
Stainless
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 63121 68536151 229.99 SGD
In stock
ADD TO CART

Related Products